- Round Bore Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| O.D. | 130 mm |
| Rows of Balls | Double |
| Static Load Rating | 190 kN |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 5355 rpm |
| Series | 21300 |
| Dynamic Load Rating | 178.5 kN |
| I.D. | 60 mm |
| Radius | 2.07 mm |
| Limiting Speed - Grease | 4080 rpm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Angular Misalignment | 1 degrees |
| Bore Type | Round Bore |
| Weight | 4.63 LB |
| EAN or UPC | 637410091832 |

