- Round Bore Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Material | Steel |
| Radius | 0.736 mm |
| Inch/Metric | Metric |
| Series | 21300 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Static Load Rating | 94.4 kN |
| Angular Misalignment | 1 degrees |
| Dynamic Load Rating | 96.075 kN |
| I.D. | 40 mm |
| Limiting Speed - Grease | 5950 rpm |
| Cage Material | Brass |
| Rows of Balls | Double |
| Limiting Speed - Oil | 8075 rpm |
| O.D. | 90 mm |
| Weight | 1.213 LB |
| EAN or UPC | 637410091795 |

