- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 34 mm Width
| Bearing Type | Deep Groove |
| Enclosure | Open |
| Material | Steel |
| Series | 16000 |
| Limiting Speed - Grease | 1900 rpm |
| Outside Dia. | 310 mm |
| Inch/Metric | Metric |
| Inside Dia. | 200 mm |
| Dynamic Load Rating | 160 kN |
| Width | 34.000 mm |
| I.D. | 200 mm |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 179 kN |
| Cage Material | Steel |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Static Load Rating | 179 kN |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 310 mm |
| Weight | 19.51 LB |
| EAN or UPC | 637410076228 |

