Skip to content Skip to navigation menu
Rollway Bearing Co.16034MC3

16034MC3

16000 Series Straight Bore Radial Ball Bearing
Item #110454856
  • Radial Bearing
  • 120 mm Inside Diameter - 180 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.16034MC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 120 mm Inside Diameter - 180 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore

features

  • Raceway: Circular grooves
  • High speed
  • High radial loads
  • Low noise
Material 52100 Bearing Steel
Seal Type Unsealed
Bearing Type Radial
Weight 11.02 LB
EAN or UPC 637410076112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison