- Outer Ring and Roller Assembly
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| O.D. | 250 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Limiting Speed - Grease | 3280 rpm |
| Outer Ring | Two Ribbed Outer Ring (E) |
| End Type | Open End |
| Limiting Speed - Oil | 4100 rpm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 149.6 mm |
| Inner Ring Roller Track Diameter | 149.6 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Weight | 24.4 LB |
| EAN or UPC | 637410002104 |

