- Round Bore Type
- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Enclosure | Open |
| Rows of Balls | Single |
| I.D. | 85 mm |
| Angular Misalignment [Max] | 3 degrees |
| Width | 41.000 mm |
| Angular Misalignment | 3 degrees |
| Inside Dia. | 85 mm |
| Bore Type | Round Bore |
| O.D. | 180 mm |
| Limiting Speed - Oil | 4800 rpm |
| Inch/Metric | Metric |
| Material | Steel |
| Dynamic Load Rating | 97.5 kN |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 37.9 kN |
| Radial Internal Clearance | Normal |
| Bearing Type | Self-Aligning |
| Limiting Speed - Grease | 3200 rpm |
| Static Load Rating | 37.9 kN |
| Series | 1300 |
| Cage Material | Steel |
| Outside Dia. | 180 mm |
| Weight | 11.24 LB |
| EAN or UPC | 637410093768 |

