- Round Bore Type
- Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 170 mm |
| Series | 1300 |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| I.D. | 80 mm |
| Limiting Speed - Grease | 3400 rpm |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 88.4 kN |
| Cage Material | Steel |
| Fillet Radius | 2.1 mm |
| Angular Misalignment | 3 degrees |
| Static Load Rating | 33 kN |
| Inch/Metric | Metric |
| Width | 39.000 mm |
| Weight | 9.26 LB |
| EAN or UPC | 637410093720 |

