- Round Bore Type
- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Static Load Rating | 30 kN |
| Radial Internal Clearance | Normal |
| Angular Misalignment | 3 degrees |
| Limiting Speed - Oil | 4300 rpm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 79.2 kN |
| Cage Material | Steel |
| I.D. | 75 mm |
| Width | 37.000 mm |
| Material | Steel |
| Series | 1300 |
| Limiting Speed - Grease | 3600 rpm |
| O.D. | 160 mm |
| Fillet Radius | 2.1 mm |
| Rows of Balls | Single |
| Weight | 7.827 LB |
| EAN or UPC | 637410093690 |

