Rollway Bearing Co.
1311 K
1300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260661
- Radial Bearing
- 55 mm Inside Diameter - 120 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Bearing Type | Radial |
| Weight | 3.528 LB |
| EAN or UPC | 637410093577 |
