- Outer Ring and Roller Assembly
| Precision Ground | Yes |
| End Type | Open End |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Inner Ring Roller Track Diameter | 65.2 mm |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | N/A |
| I.D. | 65.2 mm |
| Limiting Speed - Grease | 7440 rpm |
| Limiting Speed - Oil | 9300 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Weight | 2.4 LB |
| EAN or UPC | 637410001817 |

