- Round Bore Type
- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| I.D. | 35 mm |
| Enclosure | Open |
| Width | 21.000 mm |
| Static Load Rating | 7.95 kN |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Series | 1300 |
| Bearing Type | Self-Aligning |
| Cage Material | Steel |
| Limiting Speed - Oil | 9000 rpm |
| Inch/Metric | Metric |
| Angular Misalignment | 3 degrees |
| Dynamic Load Rating | 25.1 kN |
| Weight | 1.125 LB |
| EAN or UPC | 637410093393 |

