
Rollway Bearing Co.
1307 K
1300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260646


- Radial Bearing
- 35 mm Inside Diameter - 80 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Bearing Type | Radial |
Weight | 1.125 LB |
EAN or UPC | 637410093416 |
