Skip to content Skip to navigation menu
Rollway Bearing Co.1305 C3

1305 C3

1300 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260533
  • Radial Bearing
  • 25 mm Inside Diameter - 62 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Straight Bore
Rollway Bearing Co.1305 C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 25 mm Inside Diameter - 62 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Straight Bore

features

  • Double row ball bearing
  • Outer ring raceway: Spherical
  • Inner ring raceway: 1 linear surface
  • Absorb shaft misalignments (max. 3 degrees depending of series number)
Bearing Type Radial
Seal Type Unsealed
Material 52100 Bearing Steel
Weight 0.576 LB
EAN or UPC 637410093331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison