- Round Bore Type
- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Series | 1200 |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Oil | 4800 rpm |
| Static Load Rating | 20.8 kN |
| Fillet Radius | 2 mm |
| Width | 28.000 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4000 rpm |
| I.D. | 85 mm |
| Material | Steel |
| Dynamic Load Rating | 48.2 kN |
| Enclosure | Open |
| Rows of Balls | Single |
| O.D. | 150 mm |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| Weight | 4.41 LB |
| EAN or UPC | 637410093195 |

