- Round Bore Type
- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Width | 25.000 mm |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 5600 rpm |
| Static Load Rating | 15.6 kN |
| Material | Steel |
| O.D. | 130 mm |
| I.D. | 75 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4800 rpm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Angular Misalignment | 2.5 degrees |
| Dynamic Load Rating | 38.9 kN |
| Radial Internal Clearance | Normal |
| Bearing Type | Self-Aligning |
| Series | 1200 |
| Weight | 2.976 LB |
| EAN or UPC | 637410093126 |

