
Rollway Bearing Co.
1213 KC3
1200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260520


- Radial Bearing
- 65 mm Inside Diameter - 120 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
Material | 52100 Bearing Steel |
Seal Type | Unsealed |
Bearing Type | Radial |
Weight | 2.536 LB |
EAN or UPC | 637410093096 |
