- Round Bore Type
- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| O.D. | 90 mm |
| Rows of Balls | Single |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Oil | 8500 rpm |
| I.D. | 50 mm |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Width | 20.000 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Material | Steel |
| Dynamic Load Rating | 22.9 kN |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 7000 rpm |
| Static Load Rating | 8.1 kN |
| Series | 1200 |
| Bearing Type | Self-Aligning |
| Weight | 1.169 LB |
| EAN or UPC | 637410092945 |

