- Round Bore Type
- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Enclosure | Open |
| I.D. | 40 mm |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Limiting Speed - Oil | 10000 rpm |
| Limiting Speed - Grease | 8500 rpm |
| Rows of Balls | Single |
| Bearing Type | Self-Aligning |
| Width | 18.000 mm |
| Inch/Metric | Metric |
| Angular Misalignment | 2.5 degrees |
| Dynamic Load Rating | 19.2 kN |
| Static Load Rating | 6.5 kN |
| Series | 1200 |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Weight | 0.919 LB |
| EAN or UPC | 637410092860 |

