Rollway Bearing Co.
1205 KC3
1200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260555
- Radial Bearing
- 25 mm Inside Diameter - 52 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Material | 52100 Bearing Steel |
| Seal Type | Unsealed |
| Bearing Type | Radial |
| Weight | 0.309 LB |
| EAN or UPC | 637410092778 |
