
- Round Bore Type
- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
Radial Internal Clearance | Normal |
Bore Type | Round Bore |
Series | 1200 |
Rows of Balls | Single |
Dynamic Load Rating | 7.5 kN |
Inch/Metric | Metric |
O.D. | 35 mm |
Enclosure | Open |
I.D. | 15 mm |
Material | Steel |
Width | 11.000 mm |
Limiting Speed - Oil | 24000 rpm |
Bearing Type | Self-Aligning |
Fillet Radius | 0.6 mm |
Limiting Speed - Grease | 19000 rpm |
Static Load Rating | 1.75 kN |
Cage Material | Steel |
Angular Misalignment | 2.5 degrees |
Weight | 0.108 LB |
EAN or UPC | 637410092716 |
