- Round Bore Type
- Self-Aligning Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Static Load Rating | 1.25 kN |
| Bearing Type | Self-Aligning |
| Fillet Radius | 0.6 mm |
| Limiting Speed - Oil | 28000 rpm |
| Width | 10.000 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 5.6 kN |
| O.D. | 32 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Enclosure | Open |
| Series | 1200 |
| Cage Material | Steel |
| Material | Steel |
| Limiting Speed - Grease | 22000 rpm |
| Angular Misalignment | 2.5 degrees |
| Weight | 0.089 LB |
| EAN or UPC | 637410092709 |

