Skip to content Skip to navigation menu
Rollway Bearing Co.1200

1200

1200 Series Ball Bearing
Item #114808566
  • Round Bore Type
  • Self-Aligning Bearing Type
  • 10 mm Inner Diameter
  • 30 mm Outer Diameter
  • 9 mm Width
Rollway Bearing Co.1200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore Type
  • Self-Aligning Bearing Type
  • 10 mm Inner Diameter
  • 30 mm Outer Diameter
  • 9 mm Width
Series 1200
O.D. 30 mm
Width 9.000 mm
Inch/Metric Metric
Bore Type Round Bore
I.D. 10 mm
Limiting Speed - Grease 24000 rpm
Rows of Balls Single
Fillet Radius 0.6 mm
Material Steel
Bearing Type Self-Aligning
Cage Material Steel
Radial Internal Clearance Normal
Enclosure Open
Limiting Speed - Oil 30000 rpm
Static Load Rating 1.2 kN
Angular Misalignment 2.5 degrees
Dynamic Load Rating 5.5 kN
Weight 0.088 LB
EAN or UPC 637410092693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison