- Thrust Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 31 mm Width
| Dynamic Load Rating | 109 kN |
| Limiting Speed - Grease | 1200 rpm |
| Outside Dia. | 190 mm |
| Rows of Balls | Single |
| Inside Dia. | 150 mm |
| Cage Material | Brass |
| Limiting Speed - Oil | 1700 rpm |
| Static Load Rating | 402 kN |
| Static Load Rating [Max] | 402 kN |
| I.D. | 150 mm |
| Fillet Radius | 2.2 mm |
| O.D. | 190 mm |
| Width | 31.000 mm |
| Bearing Type | Thrust |
| Weight | 4.39 LB |
| EAN or UPC | 637410091290 |

