features
- Designed to provide minimum pressure drop and uniform strength
- Comparable to Victaulic's 20 and Grinnell's 7060
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Limiting Speed - Grease | 2490 rpm |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| End Type | Open End |
| Precision Ground | Yes |
| Bearing Design | Thrust Bearing – Complete |
| Shaft Plate O.D. | 2.79 in |
| Radial Internal Clearance Specification | N/A |
| Washer Thickness | 0.22 in |
| O.D. | 2.875 in |
| Capacity | Standard Capacity |
| I.D. | 1.4375 in |
| Radial Internal Clearance | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 637410035546 |

