- 10" Length
- 1 1/2" Pipe Capacity
description
- Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications. Designed for easy access in close parallel lines. Forty percent lighter than heavy-duty wrenches.
applications
- Ideal for jobs in close quarters
features
- Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications. Designed for easy access in close parallel lines. Forty percent lighter than heavy-duty wrenches.
| Nominal Size | 10 in |
| Model No. | E910 |
| Length | 10 in |
| Width | 3 in |
| Pipe Capacity | 1.5 in |
| Height | 1 1/4 in |
| Weight | 1.25 LB |
| EAN or UPC | 95691901071 |

