
- Model K-26 Hand Spinner
description
- 3/4" to 1 1/2" (19 to 40 mm) Drain Lines
applications
- Drain Cleaning
features
- 25-foot hallow core cable designed for optimum performance.
- Rotary molded plastic drum won't rust or dent.
- Slip-resistant chuck grips cable with the flick of the wrist.
- Open drum design that permits access to cable and allows application of RIDGID® Cable Rust Inhibitor.
Length @ Diam | 25 ft @ 5/16 in |
Tip Type | Bulb |
Weight | 8.75 LB |
EAN or UPC | 95691598127 |
