- 3.5" Color TFT
- 4 LEDs
- Rechargeable 12V Li-Ion Battery
- Cable 3 ft
description
- Inspection and documentation made easy with the RIDGID micro CA-350 Inspection Camera, now with 12V power.
features
- Easily records still images and videos for job reporting
- Ability to extend reach up to 100’ with small diameter SeeSnake® reels (microReel™, nanoReel®, microDRAIN®)
- 12V rechargeable Lithium-ion battery provides longer runtime for extended inspections
- Includes a durable blow-molded case for protective storage and transportation
- Interchangeable camera heads for smaller spaces and longer reaches
| Power Source | 12 V Li-Ion Rechargeable Battery |
| Cable Length | 3 ft |
| Weight | 2.0 LB |
| EAN or UPC | 95691558985 |

