Skip to content Skip to navigation menu
Pipe Die

47780

Pipe Die
Item #101499361
  • NPT Thread Size & Type
  • High-Speed for Stainless Steel RH Type
Pipe Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NPT Thread Size & Type
  • High-Speed for Stainless Steel RH Type

features

  • Nominal Pipe Taper
  • For Universal Die Heads
  • Stainless Steel Die Set
Material Stainless Steel
Thread Type NPT
Thread Size & Type NPT
Type High-Speed for Stainless Steel RH
Weight 1.41 LB
EAN or UPC 95691477804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison