Skip to content Skip to navigation menu
Strap Lock Pipe Handle

42478

Strap Lock Pipe Handle
Item #116520706
Strap Lock Pipe Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The RIDGID STRAPLOCK Pipe Handle securely grips plastic pipe from 3" - 8" (80mm – 220mm), allowing force to be applied confidently in all directions. Simplifies the installation and maintenance of large diameter plastic pipe applications. Specialized strap provides maximum grip and minimizes marring.

features

  • Provides a solid handle on hard to grip plastic pipe to easily align and set glued joints
  • Specialized strap provides maximum grip and minimizes marring
  • Innovative locking design for repeatable applications
  • Rapid size adjustment allows you to quickly move between sizes
  • Fits all sizes of plastic pipe between 3" and 8" diameter
  • Works well in cold and wet environments
  • Gives you maximum leverage in tight quarters
Family Name Strap Lock Pipe Handle
Weight 1.0 LB
EAN or UPC 95691424785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison