- NPT Thread Size & Type
- Right Hand
| Right / Left Hand | Right Hand |
| Material | High Speed Steel |
| Thread Type | NPT |
| Thread Size & Type | NPT |
| Weight | 0.15 LB |
| EAN or UPC | 95691379153 |
| Right / Left Hand | Right Hand |
| Material | High Speed Steel |
| Thread Type | NPT |
| Thread Size & Type | NPT |
| Weight | 0.15 LB |
| EAN or UPC | 95691379153 |