Skip to content Skip to navigation menu
Ratchet Threader Sets

36345

Ratchet Threader Sets
Item #101501090
Ratchet Threader Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • RIDGID® Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies. All Threader Sets use same 12-R Dies in Die Head.

features

  • Simple design for easy operation.
  • Comes with ½, ¾ & 1-inch die heads.
  • Dependable, heavy-duty construction.
  • Die heads lock into place for secure operation.
Weight 9.43 LB
EAN or UPC 95691363459
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison