features
- Quick clean cuts steel pipes 2 to 4-inches in diameter.
- Extra-long shank protects the adjustment threads
- Second handle for two-man leverage
- Displaces the material as the cutter is rotated around the pipe so no material is removed.
- Alternative cutter wheels available for Stainless Steel or grey cast iron
| Handle Material | Steel |
| Type | Heavy Duty, Extra Long Shank, Manual |
| Weight | 18.1 LB |
| EAN or UPC | 95691328403 |

