- 1" - 2" Capacity
- 4 1/2" Length
description
- Internal Tubing Cutters are for trimming tubing below floor level for shower/floor drain installations, or above the ceiling for sprinkler head installations. Each model features hardened steel rollers and cutter wheels.
features
- Use to install or extract Schedule 40 1-inch through 2-inch nipples.
- Jaws use resistance to expand for a tight hold.
- Reversible jaws.
| Wrench Type | Internal |
| Length | 4 1/2 in |
| Capacity | 1 in to 2 in |
| Model No. | 342 |
| Weight | 1.67 LB |
| EAN or UPC | 95691314055 |

