- 20 in Length
description
- The RIDGID Hex Wrench jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
features
- Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts.
- The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
- Thin, smooth jaws slip into the tightest places.
- 1 1/8 - 2 5/8 Inch Pipe Capacity
| Family Name | Hex Wrench |
| Material | Cast Iron, Steel |
| Length | 20 in |
| Type | Straight |
| Handle Type | I-Beam |
| Weight | 8.83 LB |
| EAN or UPC | 95691312808 |

