
- 10"-17" Length
- 3/8"-1 1/4" Capacity
description
- RIDGID Basin Wrenches provide fast, one-handed ratcheting that fits into tight spaces like under a sink. Tension plug holds head in any position up to 90° angle.
features
- Hold pipe 3/8 to 1-1/4-inches in diameter.
- Tension plug holds the head in any angle up to 90-degrees.
- Telescoping button for easy adjustments.
- Spring-loaded alloy-steel jaws for one-handed ratcheting.
Capacity | 3/8 in to 1 1/4 in |
Wrench Type | Basin |
Length | 17 in |
Model No. | 1017 |
Weight | 2.0 LB |
EAN or UPC | 95691311757 |
