
- 18" Length
- 2 1/2" Capacity
description
- The RIDGID Aluminum Offset Pipe Wrench features a jaw opening parallel to the handle and a narrower hook jaw head to provide easy entry into tight spots. Ideal for overhead applications.
features
- Narrow head and offset design for better leverage in tight spaces.
- Aluminum design weighs only 3-1/2 lbs.
- Accommodates pipe up to 2-1/2-inches in diameter.
- Replaceable, alloy steel jaws maximize gripping strength.
- Proudly designed and manufactured in Elyria, Ohio.
Wrench Type | Offset |
Capacity | 2 1/2 in |
Length | 18 in |
Weight | 3.3 LB |
EAN or UPC | 95691311252 |
