- 14" Length
- 2" Capacity
description
- Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.
features
- Replaceable, alloy steel jaws maximize gripping strength.
- Easy-to-hold I-beam handle design.
- Accommodates pipe up to 2-inches in diameter.
- Manufactured using U.S. steel in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
| Type | Heavy-Duty |
| Capacity | 2 in |
| Wrench Type | Straight |
| Length | 14 in |
| Weight | 3.62 LB |
| EAN or UPC | 95691310200 |

