Skip to content Skip to navigation menu
Hardened Steel Construction Inner-Outer Reamer

29993

Hardened Steel Construction Inner-Outer Reamer
Item #101614966
  • 1/2" (12 mm) through 2" (54 mm)
Hardened Steel Construction Inner-Outer Reamer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" (12 mm) through 2" (54 mm)

description

  • Hardened Steel Construction Inner-Outer Reamer includes 45 cutting edges on interior cone allow for fast, clean, inner reaming and outer deburring/beveling of copper and stainless steel tubing.

features

  • Hardened steel construction.
  • Dual inch/metric measurement bar.
  • 1/2 - 2 Inch Capacity
Capacity 1/2 in to 2 in
Weight 1.5 LB
EAN or UPC 95691299932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison