
- 6 in Length
description
- These tubing cutters have been designed for optimized performance on Stainless Steel tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Now includes X-CEL® Knob for quicker cutting.
features
- 6 bearings help increase speed for a smoother cut.
- Contoured frame for easy alignment while adjusting cutter.
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube.
- Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.
Width | 11 in |
Length | 6 in |
Weight | 1.0 LB |
EAN or UPC | 95691299635 |
