features
- Delivers cutting power through: Soft metal hardness (15RC) up to 7/16-inches, Medium metal hardness (31RC) up to 3/8-inches, High metal hardness (42RC) up to 5/16-inches
- Proven, durable design preferred by professionals.
- Blades remain sharp, even with daily and repeated use.
| Type | Center Cut, Hand Hydraulic |
| Handle Material | Steel |
| Weight | 7.0 LB |
| EAN or UPC | 95691142238 |

