description
- The RIDGID Aluminum RapidGrip is a quick one-handed operation and 35% lighter than cast iron models, makes your jobs move faster. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
features
- All the great benefits of the heavy-duty RapidGrip wrench. 35% lighter than heavy-duty models.
- Quick one-handed operation makes your jobs move faster.
- The spring-loaded jaw design provides rapid ratcheting action.
- Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
| Handle Type | I-Beam |
| Overall Length | 18 in |
| Jaw Material | Aluminum |
| Material | Aluminum |
| Family Name | RapidGrip Wrench |
| Head Angle | 68° |
| Weight | 3.0 LB |
| EAN or UPC | 95691126986 |

