Skip to content Skip to navigation menu
Pipe Wrench

12693

Pipe Wrench
Item #103187392
Pipe Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The RIDGID Aluminum RapidGrip is a quick one-handed operation and 35% lighter than cast iron models, makes your jobs move faster. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.

features

  • The RIDGID Aluminum RapidGrip is a quick one-handed operation and 35% lighter than cast iron models, makes your jobs move faster. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
Material Steel, Aluminum
Color Gray
Family Name Pipe Wrench
Handle Type I-Beam
Weight 2.2 LB
EAN or UPC 95691126931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison