- RapidGrip Pipe Wrench w/a 2" Pipe Capacity
- 14" length w/Display
- 1 1/2" Fittings Capacity
- Model # 14
features
- Spring-loaded jaw design provides rapid ratcheting action
- Unique combination heel/hook jaw design aggressively bites work piece and ensures secure grip
- Quick, one-handed operation makes jobs move faster
| Length | 14 in |
| Capacity | 2 in |
| Wrench Type | Pipe |
| Model No. | 14 |
| Type | RapidGrip |
| Manufacturer Name | RIDGID |
| Weight | 3.85 LB |
| EAN or UPC | 95691103581 |

