- Double Row Bearing
- 65 mm ID x 140 mm OD x 2 5/16 in Wide
- Open w/Snap Ring
- Standard (ABEC 1)
- Steel Cage
| Inch/Metric | Metric Bore |
| Snap Ring | With Snap Ring |
| Seal Type | Unsealed |
| Seal Material | None |
| Enclosure | Open |
| Material | Steel |
| Width | 58.738 mm |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Outer Ring Width | 2 5/16 in |
| Cage Type | Metal |
| Ball Material | Steel |
| Rows of Balls | Double |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| O.D. | 140 mm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Capacity | Maximum Capacity |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Contact Angle | 32° |
| Weight | 0.0 LB |

