Skip to content Skip to navigation menu
Rexnord Corp.MT72204

MT72204

10422964 / MT72204 2 1/4 TAKEUP ROLLER BRG
Item #101592460
Rexnord Corp.MT72204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
Weight 13.4 LB
EAN or UPC 698210712044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison