- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Between Frame Width | 5 15/16 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.5 in |
| Overall Length | 9.125 in |
| Slot Width | 1.8125 in |
| Locking Device | Adapter Mounted |
| Length Through Bore | 3.75 in |
| Screw Diameter | 1 5/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Shank Height | 4 7/8 in |
| Housing Material | Cast Iron |
| Overall Height [Min] | 6.6875 in |
| Seal Type | Clearance Seals |
| Weight | 26.6 LB |
| EAN or UPC | 698210947576 |

