- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| End Type | One Open Auxiliary Cap Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Weight | 31.8 LB |
| EAN or UPC | 698210931643 |

