- 70 mm Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Screw Diameter | 41.28 mm |
| Shaft Dia. | 70 mm |
| Temperature Range [Max] | 225 °F |
| Shank Height | 123.83 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Overall Length | 231.78 mm |
| Slot Width | 46.04 mm |
| Between Frame Width | 150.81 mm |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Overall Height [Min] | 169.86 mm |
| Length Through Bore | 101.6 mm |
| Weight | 28.4 LB |
| EAN or UPC | 698210024963 |

