- 60 mm Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Clearance Seals |
| Slot Width | 26.99 mm |
| Screw Diameter | 34.93 mm |
| Overall Height [Min] | 149.23 mm |
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shank Height | 107.95 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 60 mm |
| Overall Length | 198.44 mm |
| Between Frame Width | 130.18 mm |
| Length Through Bore | 111.13 mm |
| Weight | 19.7 LB |
| EAN or UPC | 698210024932 |

