- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 2.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Weight | 18.2 LB |
| EAN or UPC | 698210920814 |

